Skip Content
MACH SCR A2 CHEESE SLT M1.6-0.35X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 CHEESE SLT M1.6-0.35X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51120.016.0008
  • Mfr. Model # M51120.016.0008
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.309 lbs

Technical Specs

  • Item Machine Screw
  • Material A2 Stainless Steel
  • Length 8mm
  • Tensile Strength (PSI) 72,518
  • Package Quantity 25
  • Thread Size M1.6 x 0.35mm
  • Drive Type Slotted
  • Head Type Cheese
  • Head Dia. 3mm
  • Meets/Exceeds D84
  • Driver Size 0.4mm
  • Head Height 1.0 mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M1.6-0.35mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List