Skip Content
SCREW MACHINE 4.8 ZP PAN SLT M6-1X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACHINE 4.8 ZP PAN SLT M6-1X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24640.060.0020
  • Mfr. Model # M24640.060.0020
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.015 lbs

Technical Specs

  • Item Machine Screw
  • Finish Zinc Plated
  • Length 20mm
  • Material 4.8 Steel
  • Package Quantity 100
  • Tensile Strength (PSI) 60,900
  • Thread Size M6 x 1mm
  • Drive Type Slotted
  • Head Type Pan
  • Driver Size 1.6mm
  • Meets/Exceeds D85
  • Head Height 3.6 mm
  • Rockwell Hardness B71 - B99
  • Head Dia. 12mm
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List