Skip Content
SCREW MACHINE 4.8 ZP PAN SLT M6-1X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACHINE 4.8 ZP PAN SLT M6-1X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24640.060.0016
  • Mfr. Model # M24640.060.0016
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.464 lbs

Technical Specs

  • Length 12mm
  • Finish Zinc Plated
  • Item Machine Screw
  • Material 4.8 Steel
  • Package Quantity 100
  • Tensile Strength (PSI) 60,900
  • Thread Size M6 x 1mm
  • Driver Size 1.6mm
  • Head Type Pan
  • Drive Type Slotted
  • Meets/Exceeds D85
  • Rockwell Hardness B71 - B99
  • Head Dia. 12mm
  • Head Height 3.6 mm
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List