SCREW MACHINE 4.8 ZP PAN SLT M6-1X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW MACHINE 4.8 ZP PAN SLT M6-1X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24640.060.0012
  • Mfr. Model # M24640.060.0012
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.921 lbs

Technical Specs

  • Length 12mm
  • Finish Zinc Plated
  • Item Machine Screw
  • Material 4.8 Steel
  • Package Quantity 100
  • Tensile Strength (PSI) 60,900
  • Head Height 3.6 mm
  • Head Dia. 12mm
  • Rockwell Hardness B71 - B99
  • Drive Type Slotted
  • Driver Size 1.6mm
  • Head Type Pan
  • Meets/Exceeds D85
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list