Skip Content
SCREW MACHINE 4.8 ZP PAN SLT M5-0.8X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACHINE 4.8 ZP PAN SLT M5-0.8X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24640.050.0050
  • Mfr. Model # M24640.050.0050
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.02 lbs

Technical Specs

  • Finish Zinc Plated
  • Length 50mm
  • Item Machine Screw
  • Material Steel
  • Tensile Strength (PSI) 60,915
  • Package Quantity 50
  • Driver Size 1.2mm
  • Drive Type Slotted
  • Head Type Pan
  • Meets/Exceeds D85
  • Head Height 3.0 mm
  • Head Dia. 10mm
  • Rockwell Hardness HRB71 - HRB99.5
  • System of Measurement Metric
  • Dia./Thread Size M5-0.80mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list