Skip Content
SCREW MACHINE 4.8 ZP PAN SLT M5-0.8X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACHINE 4.8 ZP PAN SLT M5-0.8X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24640.050.0020
  • Mfr. Model # M24640.050.0020
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Zinc Plated
  • Length 20mm
  • Item Machine Screw
  • Material 4.8 Steel
  • Package Quantity 100
  • Tensile Strength (PSI) 60,900
  • Thread Size M5 x 0.8mm
  • Drive Type Slotted
  • Driver Size 1.2mm
  • Meets/Exceeds D85
  • Head Type Pan
  • Rockwell Hardness B71 - B99
  • Head Height 3.0 mm
  • Head Dia. 10mm
  • System of Measurement Metric
  • Dia./Thread Size M5-0.80mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List