Skip Content
SCREW MACHINE 4.8 ZP PAN SLT M4-0.7X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACHINE 4.8 ZP PAN SLT M4-0.7X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24640.040.0006
  • Mfr. Model # M24640.040.0006
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.734 lbs

Technical Specs

  • Item Machine screw
  • Finish Zinc Plated
  • Length 6mm
  • Material Property Class 4.8 Steel
  • Package Quantity 100
  • Thread Size M4 x 0.7mm
  • Tensile Strength (PSI) 60,900
  • Driver Size 1mm
  • Head Type Pan
  • Drive Type Slotted
  • Rockwell Hardness B71 - B99
  • Meets/Exceeds DIN 85A
  • Head Dia. 8mm
  • Head Height 2.4 mm
  • System of Measurement Metric
  • Dia./Thread Size M4-0.70mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list