Skip Content
SCREW MACHINE 4.8 ZP PAN SLT M4-0.7X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACHINE 4.8 ZP PAN SLT M4-0.7X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24640.040.0040
  • Mfr. Model # M24640.040.0040
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.532 lbs

Technical Specs

  • Item Machine screw
  • Finish Zinc Plated
  • Length 40mm
  • Material Property Class 4.8 Steel
  • Thread Size M4 x 0.7mm
  • Package Quantity 100
  • Drive Type Slotted
  • Tensile Strength (PSI) 60,900
  • Driver Size 1mm
  • Rockwell Hardness B69 - B100
  • Meets/Exceeds DIN 85A
  • Head Type Pan
  • Head Dia. 8mm
  • Head Height 2.4 mm
  • System of Measurement Metric
  • Dia./Thread Size M4-0.70mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list