Skip Content
SCREW MACHINE 4.8 ZP PAN SLT M4-0.7X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACHINE 4.8 ZP PAN SLT M4-0.7X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24640.040.0020
  • Mfr. Model # M24640.040.0020
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Machine screw
  • Material Property Class 4.8 Steel
  • Length 20mm
  • Package Quantity 100
  • Tensile Strength (PSI) 60,900
  • Thread Size M4 x 0.7mm
  • Drive Type Slotted
  • Driver Size 1mm
  • Head Type Pan
  • Meets/Exceeds DIN 85A
  • Rockwell Hardness B69 - B100
  • Head Height 2.4 mm
  • Head Dia. 8mm
  • System of Measurement Metric
  • Dia./Thread Size M4-0.70mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list