Skip Content
SCREW MACHINE 4.8 ZP PAN SLT M4-0.7X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACHINE 4.8 ZP PAN SLT M4-0.7X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24640.040.0012
  • Mfr. Model # M24640.040.0012
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.748 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Machine screw
  • Material Property Class 4.8 Steel
  • Tensile Strength (PSI) 60,900
  • Package Quantity 100
  • Drive Type Slotted
  • Thread Size M4 x 0.7mm
  • Length 12mm
  • Driver Size 1mm
  • Meets/Exceeds DIN 85A
  • Head Type Pan
  • Rockwell Hardness B71 - B99
  • Head Dia. 8mm
  • Head Height 2.4 mm
  • System of Measurement Metric
  • Dia./Thread Size M4-0.70mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list