Skip Content
SCREW MACHINE 4.8 ZP PAN SLT M3-0.5X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACHINE 4.8 ZP PAN SLT M3-0.5X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24640.030.0008
  • Mfr. Model # M24640.030.0008
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.499 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Machine screw
  • Length 8mm
  • Material Property Class 4.8 Steel
  • Tensile Strength (PSI) 60,900
  • Package Quantity 100
  • Thread Size M3 x 0.5mm
  • Driver Size 0.8mm
  • Drive Type Slotted
  • Head Type Pan
  • Meets/Exceeds DIN 85A
  • Head Dia. 6mm
  • Head Height 1.8 mm
  • Rockwell Hardness B71 - B99
  • System of Measurement Metric
  • Dia./Thread Size M3-0.50mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list