Skip Content
SCREW MACHINE 4.8 ZP PAN SLT M3-0.5X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACHINE 4.8 ZP PAN SLT M3-0.5X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24640.030.0006
  • Mfr. Model # M24640.030.0006
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Machine screw
  • Length 6mm
  • Package Quantity 100
  • Material Property Class 4.8 Steel
  • Thread Size M3 x 0.5mm
  • Drive Type Slotted
  • Tensile Strength (PSI) 60,900
  • Driver Size 0.8mm
  • Head Type Pan
  • Rockwell Hardness B69 - B100
  • Meets/Exceeds DIN 85A
  • Head Height 1.8 mm
  • Head Dia. 6mm
  • System of Measurement Metric
  • Dia./Thread Size M3-0.50mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list