Skip Content
SCREW MACHINE 4.8 ZP CSK SLT M8-1.25X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACHINE 4.8 ZP CSK SLT M8-1.25X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24540.080.0016
  • Mfr. Model # M24540.080.0016
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.991 lbs

Technical Specs

  • Item Machine screw
  • Finish Zinc Plated
  • Length 16mm
  • Material Steel
  • Tensile Strength (PSI) 60,915
  • Package Quantity 50
  • Thread Size M8 x 1.25mm
  • Drive Type Slotted
  • Driver Size 2mm
  • Head Angle (Deg.) 90
  • Head Type Countersunk Flat
  • Head Dia. 14.5mm
  • Meets/Exceeds D963
  • Rockwell Hardness HRB71 - HRB99.5
  • System of Measurement Metric
  • Dia./Thread Size M8-1.25mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List