Skip Content
SCREW MACHINE 4.8 ZP CSK SLT M6-1X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACHINE 4.8 ZP CSK SLT M6-1X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24540.060.0040
  • Mfr. Model # M24540.060.0040
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Machine screw
  • Length 40mm
  • Material Property Class 4.8 Steel
  • Tensile Strength (PSI) 60,900
  • Package Quantity 100
  • Thread Size M6 x 1mm
  • Drive Type Slotted
  • Driver Size 1.6mm
  • Head Angle (Deg.) 90
  • Head Type Countersunk Flat
  • Meets/Exceeds DIN 963A
  • Rockwell Hardness B71 - B99
  • Head Dia. 11mm
  • Head Height 3 mm
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list