Skip Content
SCREW MACHINE 4.8 ZP CSK SLT M6-1X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACHINE 4.8 ZP CSK SLT M6-1X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24540.060.0025
  • Mfr. Model # M24540.060.0025
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.244 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Machine screw
  • Length 25mm
  • Material Property Class 4.8 Steel
  • Package Quantity 100
  • Tensile Strength (PSI) 60,900
  • Thread Size M6 x 1mm
  • Drive Type Slotted
  • Head Angle (Deg.) 90
  • Rockwell Hardness B71 - B99
  • Head Type Countersunk Flat
  • Meets/Exceeds DIN 963A
  • Driver Size 1.6mm
  • Head Dia. 11mm
  • System of Measurement Metric
  • Head Height 3 mm
  • Dia./Thread Size M6-1.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list