Skip Content
SCREW MACHINE 4.8 ZP CSK SLT M6-1X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACHINE 4.8 ZP CSK SLT M6-1X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24540.060.0010
  • Mfr. Model # M24540.060.0010
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.732 lbs

Technical Specs

  • Material Property Class 4.8 Steel
  • Finish Zinc Plated
  • Length 10mm
  • Item Machine screw
  • Package Quantity 100
  • Thread Size M5 x 0.8mm
  • Tensile Strength (PSI) 60,900
  • Drive Type Slotted
  • Driver Size 1.6mm
  • Head Angle (Deg.) 90
  • Head Type Countersunk Flat
  • Meets/Exceeds DIN 963A
  • Head Dia. 9.2mm
  • Rockwell Hardness B71 - B99
  • Head Height 2.50 mm
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List