Skip Content
SCREW MACHINE 4.8 ZP CSK SLT M5-0.8X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACHINE 4.8 ZP CSK SLT M5-0.8X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24540.050.0008
  • Mfr. Model # M24540.050.0008
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.086 lbs

Technical Specs

  • Material Property Class 4.8 Steel
  • Item Machine screw
  • Finish Zinc Plated
  • Length 8mm
  • Package Quantity 100
  • Tensile Strength (PSI) 60,900
  • Thread Size M5 x 0.8mm
  • Drive Type Slotted
  • Driver Size 1.2mm
  • Head Angle (Deg.) 90
  • Head Type Countersunk Flat
  • Meets/Exceeds DIN 963A
  • Rockwell Hardness B71 - B100
  • Head Dia. 9.2mm
  • Head Height 2.5 mm
  • System of Measurement Metric
  • Dia./Thread Size M5-0.80mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list