Skip Content
SCREW MACHINE 4.8 ZP CSK SLT M5-0.8X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACHINE 4.8 ZP CSK SLT M5-0.8X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24540.050.0025
  • Mfr. Model # M24540.050.0025
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.716 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Machine screw
  • Length 25mm
  • Material Property Class 4.8 Steel
  • Package Quantity 100
  • Thread Size M5 x 0.8mm
  • Drive Type Slotted
  • Tensile Strength (PSI) 60,900
  • Driver Size 1.2mm
  • Head Angle (Deg.) 90
  • Head Type Countersunk Flat
  • Meets/Exceeds DIN 963A
  • Rockwell Hardness B71 - B105
  • Head Dia. 9.2mm
  • Head Height 2.5 mm
  • System of Measurement Metric
  • Dia./Thread Size M5-0.80mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list