Skip Content
SCREW MACHINE 4.8 ZP CSK SLT M5-0.8X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACHINE 4.8 ZP CSK SLT M5-0.8X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24540.050.0012
  • Mfr. Model # M24540.050.0012
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.189 lbs

Technical Specs

  • Finish Zinc Plated
  • Material Property Class 4.8 Steel
  • Item Machine screw
  • Length 12mm
  • Tensile Strength (PSI) 60,900
  • Package Quantity 100
  • Thread Size M5 x 0.8mm
  • Drive Type Slotted
  • Head Angle (Deg.) 90
  • Driver Size 1.2mm
  • Meets/Exceeds DIN 963A
  • Head Type Countersunk Flat
  • Head Dia. 9.2mm
  • Rockwell Hardness B71 - B102
  • System of Measurement Metric
  • Head Height 2.5 mm
  • Dia./Thread Size M5-0.80mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list