Skip Content
SCREW MACHINE 4.8 ZP CSK SLT M4-0.7X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACHINE 4.8 ZP CSK SLT M4-0.7X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24540.040.0025
  • Mfr. Model # M24540.040.0025
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.85 lbs

Technical Specs

  • Length 25mm
  • Finish Zinc Plated
  • Material Property Class 4.8 Steel
  • Package Quantity 100
  • Item Machine screw
  • Thread Size M4 x 0.7mm
  • Tensile Strength (PSI) 60,900
  • Drive Type Slotted
  • Head Angle (Deg.) 90
  • Driver Size 1mm
  • Head Type Countersunk Flat
  • Meets/Exceeds DIN 963A
  • Rockwell Hardness B71 - B99
  • Head Dia. 7.5mm
  • System of Measurement Metric
  • Head Height 2.2 mm
  • Dia./Thread Size M4-0.70mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list