Skip Content
SCREW MACHINE 4.8 ZP CSK SLT M4-0.7X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACHINE 4.8 ZP CSK SLT M4-0.7X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24540.040.0020
  • Mfr. Model # M24540.040.0020
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Machine screw
  • Finish Zinc Plated
  • Length 20mm
  • Material Property Class 4.8 Steel
  • Package Quantity 100
  • Tensile Strength (PSI) 60,900
  • Head Angle (Deg.) 90
  • Head Type Countersunk Flat
  • Drive Type Slotted
  • Driver Size 1mm
  • Meets/Exceeds DIN 963A
  • Rockwell Hardness B71 - B99
  • Head Dia. 7.5mm
  • Head Height 2.2 mm
  • System of Measurement Metric
  • Dia./Thread Size M4-0.70mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list