SCREW MACHINE 4.8 ZP CSK SLT M3-0.5X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW MACHINE 4.8 ZP CSK SLT M3-0.5X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24540.030.0008
  • Mfr. Model # M24540.030.0008
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.03 lbs

Technical Specs

  • Finish Zinc Plated
  • Material Property Class 4.8 Steel
  • Item Machine screw
  • Length 8mm
  • Package Quantity 100
  • Tensile Strength (PSI) 60,900
  • Driver Size 0.8mm
  • Drive Type Slotted
  • Head Angle (Deg.) 90
  • Head Type Countersunk Flat
  • Meets/Exceeds D963A
  • Rockwell Hardness B71 - B102
  • Head Dia. 5.6mm
  • System of Measurement Metric
  • Head Height 1.65 mm
  • Dia./Thread Size M3-0.50mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list