Skip Content
SCREW MACHINE 4.8 ZP CSK SLT M3-0.5X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACHINE 4.8 ZP CSK SLT M3-0.5X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24540.030.0030
  • Mfr. Model # M24540.030.0030
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.175 lbs

Technical Specs

  • Item Machine screw
  • Finish Zinc Plated
  • Material Property Class 4.8 Steel
  • Length 30mm
  • Tensile Strength (PSI) 60,900
  • Package Quantity 100
  • Drive Type Slotted
  • Thread Size M3 x 0.5mm
  • Driver Size 0.8mm
  • Head Angle (Deg.) 90
  • Head Type Countersunk Flat
  • Meets/Exceeds D963A
  • Rockwell Hardness B71 - B107
  • Head Dia. 5.6mm
  • Head Height 1.65 mm
  • System of Measurement Metric
  • Dia./Thread Size M3-0.50mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list