Skip Content
SCREW MACHINE 4.8 ZP CSK SLT M3-0.5X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACHINE 4.8 ZP CSK SLT M3-0.5X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24540.030.0020
  • Mfr. Model # M24540.030.0020
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.196 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Machine screw
  • Package Quantity 100
  • Thread Size M3 x 0.5mm
  • Length 20mm
  • Material Property Class 4.8 Steel
  • Tensile Strength (PSI) 60,900
  • Drive Type Slotted
  • Driver Size 0.8mm
  • Head Angle (Deg.) 90
  • Rockwell Hardness B71 - B106
  • Head Type Countersunk Flat
  • Meets/Exceeds D963A
  • Head Dia. 5.6mm
  • System of Measurement Metric
  • Head Height 1.65 mm
  • Dia./Thread Size M3-0.50mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list