Skip Content
SCREW MACHINE 4.8 ZP CSK SLT M3-0.5X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACHINE 4.8 ZP CSK SLT M3-0.5X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24540.030.0016
  • Mfr. Model # M24540.030.0016
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.808 lbs

Technical Specs

  • Finish Zinc Plated
  • Length 16mm
  • Material Property Class 4.8 Steel
  • Package Quantity 100
  • Item Machine screw
  • Tensile Strength (PSI) 60,900
  • Thread Size M3 x 0.5mm
  • Drive Type Slotted
  • Driver Size 0.8mm
  • Head Angle (Deg.) 90
  • Rockwell Hardness B71 - B105
  • Meets/Exceeds D963A
  • Head Type Countersunk Flat
  • Head Dia. 5.6mm
  • Head Height 1.65 mm
  • System of Measurement Metric
  • Dia./Thread Size M3-0.50mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List