Skip Content
SCREW MACHINE 4.8 ZP CSK SLT M2-0.4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACHINE 4.8 ZP CSK SLT M2-0.4X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24540.020.0004
  • Mfr. Model # M24540.020.0004
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.309 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Machine screw
  • Length 4mm
  • Material Property Class 4.8 Steel
  • Package Quantity 100
  • Thread Size M2 x 0.4mm
  • Tensile Strength (PSI) 60,900
  • Drive Type Slotted
  • Driver Size 0.5mm
  • Head Angle (Deg.) 90
  • Meets/Exceeds D963A
  • Head Type Countersunk Flat
  • Rockwell Hardness B71 - B99
  • Head Dia. 3.8mm
  • System of Measurement Metric
  • Head Height 1.2 mm
  • Dia./Thread Size M2-0.40mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list