Skip Content
SCREW MACHINE 4.8 ZP CSK SLT M2-0.4X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACHINE 4.8 ZP CSK SLT M2-0.4X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24540.020.0012
  • Mfr. Model # M24540.020.0012
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.591 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Machine screw
  • Material Property Class 4.8 Steel
  • Length 12mm
  • Tensile Strength (PSI) 60,915
  • Package Quantity 100
  • Drive Type Slotted
  • Thread Size M2 x 0.4mm
  • Driver Size 0.5mm
  • Head Angle (Deg.) 90
  • Head Type Countersunk Flat
  • Meets/Exceeds D963
  • Rockwell Hardness HRB71 - HRB99.5
  • Head Dia. 3.8mm
  • System of Measurement Metric
  • Dia./Thread Size M2-0.40mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List