Skip Content
SCREW MACHINE 4.8 ZP CSK SLT M2-0.4X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACHINE 4.8 ZP CSK SLT M2-0.4X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24540.020.0010
  • Mfr. Model # M24540.020.0010
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.509 lbs

Technical Specs

  • Material Property Class 4.8 Steel
  • Finish Zinc Plated
  • Item Machine screw
  • Length 10mm
  • Package Quantity 100
  • Tensile Strength (PSI) 60,900
  • Thread Size M2 x 0.4mm
  • Drive Type Slotted
  • Driver Size 0.5mm
  • Head Angle (Deg.) 90
  • Head Type Countersunk Flat
  • Meets/Exceeds D963A
  • Rockwell Hardness B71 - B99
  • Head Dia. 3.8mm
  • System of Measurement Metric
  • Head Height 1.2 mm
  • Dia./Thread Size M2-0.40mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list