Skip Content
SCREW MACHINE 4.8 ZP CSK SLT M10-1.5X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACHINE 4.8 ZP CSK SLT M10-1.5X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24540.100.0025
  • Mfr. Model # M24540.100.0025
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.274 lbs

Technical Specs

  • Finish Zinc Plated
  • Material Property Class 4.8 Steel
  • Length 25mm
  • Item Machine screw
  • Thread Size M10 x 1.5mm
  • Tensile Strength (PSI) 60,900
  • Package Quantity 25
  • Drive Type Slotted
  • Driver Size 2.5mm
  • Head Angle (Deg.) 90
  • Head Type Countersunk Flat
  • Meets/Exceeds DIN 963A
  • Rockwell Hardness B71 - B99
  • Head Dia. 18mm
  • Head Height 5 mm
  • System of Measurement Metric
  • Dia./Thread Size M10-1.50mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List