Skip Content
SCREW MACHINE 4.8 ZP CSK SLT M10-1.5X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACHINE 4.8 ZP CSK SLT M10-1.5X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24540.100.0020
  • Mfr. Model # M24540.100.0020
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.66 lbs

Technical Specs

  • Item Machine screw
  • Finish Zinc Plated
  • Length 20mm
  • Package Quantity 25
  • Material Property Class 4.8 Steel
  • Tensile Strength (PSI) 60,900
  • Thread Size M10 x 1.5mm
  • Drive Type Slotted
  • Driver Size 2.5mm
  • Head Angle (Deg.) 90
  • Meets/Exceeds DIN 963A
  • Head Type Countersunk Flat
  • Rockwell Hardness B71 - B99
  • Head Dia. 18mm
  • Head Height 5 mm
  • System of Measurement Metric
  • Dia./Thread Size M10-1.50mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List