Skip Content
MACH SCR 304 TRUSS SLT 5/16-18X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR 304 TRUSS SLT 5/16-18X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51215.031.0100
  • Mfr. Model # U51215.031.0100
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.649 lbs

Technical Specs

  • Item Machine Screw
  • Length 1"
  • Thread Size 5/16"-18
  • Package Quantity 25
  • Drive Type Slotted
  • Driver Size 0.072" - 0.084"
  • Material 18-8 (304) Stainless Steel
  • Head Type Truss
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Height 0.183"
  • Head Dia. 0.698"
  • Finish Plain
  • System of Measurement Inch
  • Dia./Thread Size 5/16"-18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list