Skip Content
MACH SCR 304 TRUSS PH 6-32X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR 304 TRUSS PH 6-32X3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51862.013.0037
  • Mfr. Model # U51862.013.0037
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 990
  • Shipping Weight 1.543 lbs

Technical Specs

  • Item Machine Screw
  • Length 3/8"
  • Drive Type Phillips
  • Package Quantity 100
  • Material 304 Stainless Steel
  • Driver Size #2
  • Meets/Exceeds B18.6.3
  • Head Type Truss
  • Head Height 0.074" - 0.086"
  • Head Dia. 0.303" - 0.321"
  • System of Measurement Inch
  • Finish Plain
  • Dia./Thread Size #6-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list