Skip Content
MACH SCR 304 TRUSS PH 1/4-20X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR 304 TRUSS PH 1/4-20X3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51862.025.0037
  • Mfr. Model # U51862.025.0037
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 990
  • Shipping Weight 8.113 lbs

Technical Specs

  • Length 3/8"
  • Package Quantity 50
  • Material 18-8 (304) Stainless Steel
  • Item Machine Screw
  • Driver Size #3
  • Drive Type Phillips
  • Head Type Truss
  • Meets/Exceeds B18.6.3
  • Head Dia. 0.546" - 0.573"
  • Head Height 0.133" - 0.150"
  • Finish Plain
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list