Skip Content
MACH SCR 304 RND SLT 8-32X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR 304 RND SLT 8-32X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51213.016.0100
  • Mfr. Model # U51213.016.0100
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 991
  • Shipping Weight 5.56 lbs

Technical Specs

  • Length 1"
  • Material 18-8 (304) Stainless Steel
  • Package Quantity 100
  • Item Machine Screw
  • Drive Type Slotted
  • Driver Size 0.045" - 0.054"
  • Head Type Round
  • Head Height 0.107" - 0.120"
  • Head Dia. 0.287" - 0.309"
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Finish Plain
  • System of Measurement Inch
  • Dia./Thread Size #8-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list