Skip Content
MACH SCR 304 RND SLT 5/16-18X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR 304 RND SLT 5/16-18X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51213.031.0200
  • Mfr. Model # U51213.031.0200
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 991
  • Shipping Weight 38.405 lbs

Technical Specs

  • Material 18-8 (304) Stainless Steel
  • Item Machine Screw
  • Length 2"
  • Package Quantity 10
  • Thread Size 5/16"-18
  • Driver Size 0.072" - 0.084"
  • Drive Type Slotted
  • Head Type Round
  • Head Dia. 0.557" - 0.590"
  • Meets/Exceeds B18.6.3
  • Head Height 0.198" - 0.216"
  • Finish Plain
  • System of Measurement Inch
  • Dia./Thread Size 5/16"-18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list