Skip Content
MACH SCR 304 RND SLT 5/16-18X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR 304 RND SLT 5/16-18X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51213.031.0100
  • Mfr. Model # U51213.031.0100
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 991
  • Shipping Weight 21.649 lbs

Technical Specs

  • Length 1"
  • Material 18-8 (304) Stainless Steel
  • Item Machine Screw
  • Package Quantity 25
  • Thread Size 5/16"-18
  • Drive Type Slotted
  • Head Type Round
  • Head Height 0.216"
  • Driver Size 0.072" - 0.084"
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Dia. 0.590"
  • Finish Plain
  • Tensile Strength (PSI) 60,000 min.
  • Rockwell Hardness B70 min.
  • System of Measurement Inch
  • Dia./Thread Size 5/16"-18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list