Skip Content
MACH SCR 304 RND SLT 3/8-16X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR 304 RND SLT 3/8-16X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51213.037.0100
  • Mfr. Model # U51213.037.0100
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 991
  • Shipping Weight 33.731 lbs

Technical Specs

  • Thread Size 3/8"-16
  • Item Machine Screw
  • Package Quantity 25
  • Length 1"
  • Material 18-8 Stainless Steel
  • Drive Type Slotted
  • Driver Size 0.081" - 0.094"
  • Head Type Round
  • Head Height 0.256"
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Dia. 0.708"
  • Finish Plain
  • Tensile Strength (PSI) 60,000 min.
  • System of Measurement Inch
  • Rockwell Hardness B70 min.
  • Dia./Thread Size 3/8"-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list