MACH SCR 304 RND SLT 10-24X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR 304 RND SLT 10-24X3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51213.019.0300
  • Mfr. Model # U51213.019.0300
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 991
  • Shipping Weight 18.298 lbs

Technical Specs

  • Length 3"
  • Item Machine Screw
  • Material 18-8 (304) Stainless Steel
  • Package Quantity 50
  • Drive Type Slotted
  • Head Type Round
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Driver Size 0.056" - 0.067"
  • Head Dia. 0.359"
  • Head Height 0.137"
  • Finish Plain
  • System of Measurement Inch
  • Dia./Thread Size #10-24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list