MACH SCR 304 RND PH 6-32X1.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR 304 RND PH 6-32X1.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51211.013.0150
  • Mfr. Model # U51211.013.0150
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 988
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Machine Screw
  • Length 1-1/2"
  • Package Quantity 100
  • Material 18-8 (304) Stainless Steel
  • Driver Size #2
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Type Round
  • Drive Type Phillips
  • Head Dia. 0.260"
  • Head Height 0.103"
  • Finish Plain
  • System of Measurement Inch
  • Dia./Thread Size #6-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list