Skip Content
MACH SCR 304 PAN SLT 6-32X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR 304 PAN SLT 6-32X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51120.013.0075
  • Mfr. Model # U51120.013.0075
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 988
  • Shipping Weight 2.535 lbs

Technical Specs

  • Material 18-8 (304) Stainless Steel
  • Length 3/4"
  • Item Machine Screw
  • Drive Type Slotted
  • Driver Size 0.039" - 0.048"
  • Head Type Pan
  • Package Quantity 100
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Dia. 0.270"
  • Head Height 0.082"
  • Finish Plain
  • System of Measurement Inch
  • Dia./Thread Size #6-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list