MACH SCR 304 PAN SLT 2-56X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR 304 PAN SLT 2-56X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51120.008.0100
  • Mfr. Model # U51120.008.0100
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 988
  • Shipping Weight 2.161 lbs

Technical Specs

  • Material 18-8 (304) Stainless Steel
  • Item Machine Screw
  • Length 1"
  • Package Quantity 100
  • Drive Type Slotted
  • Head Type Pan
  • Driver Size 0.023" - 0.031"
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Height 0.053"
  • Head Dia. 0.167"
  • Finish Plain
  • System of Measurement Inch
  • Dia./Thread Size #2-56

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list