Skip Content
MACH SCR 304 PAN PH 6-32X7/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR 304 PAN PH 6-32X7/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51122.013.0043
  • Mfr. Model # U51122.013.0043
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 987
  • Shipping Weight 1.698 lbs

Technical Specs

  • Length 7/16"
  • Item Machine Screw
  • Material 18-8 (304) Stainless Steel
  • Package Quantity 100
  • Driver Size #2
  • Drive Type Phillips
  • Head Type Pan
  • Head Dia. 0.270"
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Height 0.097"
  • Finish Plain
  • System of Measurement Inch
  • Dia./Thread Size #6-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list