Skip Content
MACH SCR 304 PAN PH 10-24X1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR 304 PAN PH 10-24X1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51122.019.0025
  • Mfr. Model # U51122.019.0025
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 987
  • Shipping Weight 3.175 lbs

Technical Specs

  • Length 1/4"
  • Material 18-8 (304) Stainless Steel
  • Item Machine Screw
  • Package Quantity 100
  • Drive Type Phillips
  • Driver Size #2
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Dia. 0.373"
  • Head Height 0.133"
  • Head Type Pan
  • Finish Plain
  • System of Measurement Inch
  • Dia./Thread Size #10-24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list