Skip Content
MACH SCR 304 OVLCSK PH 1/4-20X1.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR 304 OVLCSK PH 1/4-20X1.1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51320.025.0125
  • Mfr. Model # U51320.025.0125
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 988
  • Shipping Weight 15.984 lbs

Technical Specs

  • Package Quantity 50
  • Item Machine Screw
  • Material 18-8 (304) Stainless Steel
  • Length 1-1/4"
  • Head Angle (Deg.) 82-80
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Height 0.232" (Ref)
  • Drive Type Phillips
  • Head Type Oval Countersunk
  • Driver Size #3
  • Head Dia. 0.442" - 0.477"
  • Finish Plain
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list