Skip Content
MACH SCR 304 OVL CSK PH 8-32X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR 304 OVL CSK PH 8-32X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51320.016.0200
  • Mfr. Model # U51320.016.0200
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 988
  • Shipping Weight 9.789 lbs

Technical Specs

  • Material 18-8 (304) Stainless Steel
  • Length 2"
  • Item Machine Screw
  • Package Quantity 100
  • Drive Type Phillips
  • Driver Size #2
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Angle (Deg.) 82 deg.
  • Head Type Oval Countersunk
  • Head Dia. 0.312"
  • Head Height 0.152"
  • Finish Plain
  • System of Measurement Inch
  • Dia./Thread Size #8-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list