Skip Content
MACH SCR 304 OVL CSK PH 1/4-20X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR 304 OVL CSK PH 1/4-20X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51320.025.0200
  • Mfr. Model # U51320.025.0200
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 988
  • Shipping Weight 25.155 lbs

Technical Specs

  • Length 2"
  • Package Quantity 50
  • Item Machine Screw
  • Material 18-8 (304) Stainless Steel
  • Driver Size #3
  • Drive Type Phillips
  • Head Angle (Deg.) 82-80
  • Head Type Oval Countersunk
  • Head Dia. 0.477" - 0.442"
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Height 0.232" (Ref)
  • Finish Plain
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list