MACH SCR 304 CSK SLT 8-32X1.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR 304 CSK SLT 8-32X1.1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51110.016.0125
  • Mfr. Model # U51110.016.0125
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 990
  • Shipping Weight 6.57 lbs

Technical Specs

  • Item Machine Screw
  • Length 1-1/4"
  • Material 18-8 (304) Stainless Steel
  • Package Quantity 100
  • Driver Size 0.045" - 0.054"
  • Drive Type Slotted
  • Head Type Countersunk Flat
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Angle (Deg.) 82 deg.
  • Head Dia. 0.312"
  • Finish Plain
  • Head Height 0.100"
  • System of Measurement Inch
  • Dia./Thread Size #8-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list