Skip Content
MACH SCR 304 CSK SLT 6-32X1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR 304 CSK SLT 6-32X1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51110.013.0025
  • Mfr. Model # U51110.013.0025
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 990
  • Shipping Weight 1.213 lbs

Technical Specs

  • Length 1/4"
  • Item Machine Screw
  • Package Quantity 100
  • Material 18-8 (304) Stainless Steel
  • Head Angle (Deg.) 82 deg.
  • Head Type Countersunk Flat
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Dia. 0.262"
  • Drive Type Slotted
  • Driver Size 0.039" - 0.048"
  • Finish Plain
  • System of Measurement Inch
  • Head Height 0.083"
  • Dia./Thread Size #6-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list