Skip Content
MACH SCR 304 CSK SLT 5/16-18X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR 304 CSK SLT 5/16-18X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51110.031.0400
  • Mfr. Model # U51110.031.0400
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 990
  • Shipping Weight 71.915 lbs

Technical Specs

  • Item Machine Screw
  • Length 4"
  • Package Quantity 10
  • Material 18-8 (304) Stainless Steel
  • Thread Size 5/16"-18
  • Drive Type Slotted
  • Head Type Countersunk Flat
  • Driver Size 0.072" - 0.084"
  • Head Angle (Deg.) 82 deg.
  • Head Dia. 0.597"
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Finish Plain
  • Head Height 0.191"
  • System of Measurement Inch
  • Dia./Thread Size 5/16"-18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list