Skip Content
MACH SCR 304 CSK SLT 5/16-18X1.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR 304 CSK SLT 5/16-18X1.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51110.031.0150
  • Mfr. Model # U51110.031.0150
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 990
  • Shipping Weight 29.674 lbs

Technical Specs

  • Item Machine Screw
  • Material 18-8 (304) Stainless Steel
  • Length 1-1/2"
  • Package Quantity 25
  • Drive Type Slotted
  • Thread Size 5/16"-18
  • Head Type Countersunk Flat
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Head Dia. 0.597"
  • Driver Size 0.072" - 0.084"
  • Head Angle (Deg.) 82 deg.
  • Finish Plain
  • Tensile Strength (PSI) 60,000 min.
  • Rockwell Hardness B70 min.
  • Head Height 0.191"
  • System of Measurement Inch
  • Dia./Thread Size 5/16"-18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list